Precisionaire 25 in. Synthetic Air Filter

P112550225

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Media and grilles continuously glued to the inside permimeter of the frame for rigidity
  • One piece moisture resistant chipboard frame prevents broken corners
  • Support grilles on both sides for exceptional strength
  • Works in both furnace and air conditioning systems

SPECIFICATIONS

Depth
2 in
Disposable
No
Height
20 in
Material
Plastic
Material Type
Poly Synthetic Fiber
Width
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday