4 in. Schedule 40 Hub Donut

You last purchased this on
 
Predco

4 in. Schedule 40 Hub Donut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Predco

4 in. Schedule 40 Hub Donut

  • Fast #
  • Part #P490405
  • Item #1684144
  • Manufacturer Part #490-405
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Diameter - Inside 1:
4 in
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Material:
Clay
NSF Certified:
No
Schedule Class:
40;Extra Heavy
UL Listed:
No