0 items

Predco Tap Saddle with Epoxy Kit

PHTSE

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Size
4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday