Preference® 8-4/5 in. 2-Ply Perforated Roll Towel in White (Case of 12)

G27700

Manufacturer Part #: 27700

Length

22-7/8 in

$49.52

per CASE

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For everyday cleaning and wiping tasks
  • Jumbo roll offers the same full-weight, full-strength paper as standard Georgia-Pacific 2-ply rolls
  • Lasting strength and absorbency make this towel ideal for cleaning/wiping in foodservice, healthcare, lab, and clinic settings

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Clean Bagged
No
Collection
Preference®
Color Finish
White
Color Finish Category
Whites
Depth
8-4/5 in
Diameter
8-4/5 in
EPA Compliant
No
EcoLogo Certified
No
FSC Certified
No
Green Seal Certified
No
Height
11-5/8 in
Installation Type
Countertop, Wall Mount
Length
22-7/8 in
Material
Paper
Size
11 in x 8-4/5 in
Type
Perforated Roll
Weight
18.600
Width
16-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday