12-1/2 x 19 in. Self Seal Bubble Bag

You last purchased this on
 
Pregis

Air-Kraft® 12-1/2 x 19 in. Self Seal Bubble Bag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pregis

Air-Kraft® 12-1/2 x 19 in. Self Seal Bubble Bag

  • Fast #
  • Part #P78136
  • Item #7443769
  • Manufacturer Part #78136
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Outside Dimensions: 12-1/2x19
  • Ideal For shipping cassettes, pharmaceuticals, eyewear, jewelry and other delicate items
  • Recycled
  • Outperforms other air cushioning shippers in puncture testing
  • Fin bottom and sides provide increased impact protection
  • Slip lining and low resistance air cushioning make product insertion and removal quick and simple
  • Requires Certification

Specifications

Application:
Cassettes, Pharmaceutical, Eyewear, Jewelry
Collection:
Air-Kraft®
Length:
19 in
Product Type:
Bubble Bag
UL Listed:
No
Width:
12-1/2 in