Pregis

Air-Kraft® 7-1/4 x 12 in. Self Seal Bubble Bag

Part #P78131  |  Manufacturer Part #78131

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self sealing bubble bag
  • Dimensions: 7-1/4" x 12"

Specifications

Collection: Air-Kraft®

Length: 12 in

Product Type: Core

UL Listed: No

Width: 7-1/4 in