0.25 in. x 250 ft. x 72 in. Polyethylene Sheet

You last purchased this on
 
Pregis

Astro-Foam® 0.25 in. x 250 ft. x 72 in. Polyethylene Sheet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pregis

Astro-Foam® 0.25 in. x 250 ft. x 72 in. Polyethylene Sheet

  • Fast #
  • Part #P74908
  • Item #7443797
  • Manufacturer Part #74908
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High cushioning and compression strength maintains thickness and minimizes shock/vibration during shipping and transport
  • Flexible and resilient product is easy to use and re-use and is crushproof, non-abrasive and chemically inert
  • High density polyethylene sheet foam is tear-resistant - design provides protection for heavy or sharp edged items
  • Dimensions: 73" x 250 ft.
  • Requires Certification

Specifications

Collection:
Astro-Foam®
Length:
250 ft
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Sheet
Thickness:
0.25 in
UL Listed:
No
Width:
72 in