20-1/4 in. Gas 4-Burner Open Freestanding Range in White

Part #PSAK100OP  |  Item #4207919  |  Manufacturer Part #SAK100OP

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 15

BTU: 17000

Burner Type: Open

CSA Certified: Yes

Capacity: 2.4 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 25-1/2 in

ETL Listed: No

Fuel Type: [Natural Gas, Propane]

Height: 40 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

MBH: 17

Number Of Burners: 4

Power Source: Gas

Self Clean: No

UL Listed: No

Volts: 120V

Width: 20-1/4 in