20 in. Polish Floor Pad in White 5-Pack
20 in. Polish Floor Pad in White 5-Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For stripping applications
- For use with machine speeds of 175 to 350 rpm
- Diameter: 20"
- Includes five pads
Specifications
- Color Finish Name:
- White
- Material:
- Synthetic Fiber
- Package Quantity:
- Pack of 5
- Pad Size:
- 20 in