12 x 16 x 3 in. HEPA Air Filter
12 x 16 x 3 in. HEPA Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- HP500 HEPA
- Depth:
- 3 in
- Disposable:
- No
- Filter Type:
- HEPA
- Height:
- 16 in
- Product Type:
- Air Filter
- Size:
- 12 in x 16 in x 3 in
- Width:
- 12 in