16 x 16 x 2 in. Air Filter
16 x 16 x 2 in. Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- HP300 HEPA Air Cleaner
- Depth:
- 2 in
- Disposable:
- No
- Height:
- 16 in
- Size:
- 16 in x 16 in x 2 in
- Width:
- 16 in