20 x 20 x 1 in. Standard Polarized MERV 11 Media Air Cleaner
PureFlo™ 20 x 20 x 1 in. Standard Polarized MERV 11 Media Air Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Air Cleaner Size:
- 20 in x 20 in
- Collection:
- PureFlo™
- Depth:
- 1 in
- Height:
- 20 in
- Width:
- 20 in