300 cfm Duct Mount HEPA Electronic Air Cleaner
Premierone™ 300 cfm Duct Mount HEPA Electronic Air Cleaner
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-speed backward curve motorized impeller
- Insulated cabinet for quiet operation
- Ducting flairs™ for easy install
- Collar mounting kit available
- 7-year limited warranty
- Carbon and pre-filter only need replacing every 6 months
- H.E.P.A. filter lasts up to two years with normal use
Specifications
- AMP:
- 1.5
- Application:
- Furnace
- CFM:
- 300 ft3/min
- Collection:
- Premierone™
- Filter Type:
- HEPA
- Height:
- 22 in
- Length:
- 13 in
- Material:
- Glass
- Product Type:
- Air Cleaner
- Volts:
- 120VAC
- Watts:
- 140 W
- Width:
- 16 in