46W 120/240V Germicidal Unit with Adjustable Oxidant
46W 120/240V Germicidal Unit with Adjustable Oxidant
Package Quantity Info:
EA: 1 IP: 1 CA: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.2, 0.4
- ANSI:
- ANSI 1598
- CSA Certified:
- CSA C22.2 No. 250
- Depth:
- 2-3/4 in
- Length:
- 10-3/4 in
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 120/240V
- Watts:
- 46 W
- Width:
- 4-1/4 in