Cutter Diamond Products Premium 14 in Premium Concrete Blade

CHP512125

Manufacturer Part #: HP514125

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dry and wet use
  • Excellent blade life
  • Exceptional blade for cutting concrete and concrete pipe
  • 100% Money Back Guarantee

SPECIFICATIONS

Application
Concrete, Concrete Pipe, Masonry, Pavers
Arbor Hole Size
1/20 mm
Blade Material
Diamond
Blade Thickness In
.125 in
Collection
Premium
Cutting Capacity
4-3/4 in
Diameter
14 in
Number Of Blades
1
RPM
5400

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday