1-3/16 in. x 150 ft. Flagging Tape in Orange

Part #PTFOG  |  Item #5106887  |  Manufacturer Part #TFOG

$ 1.40 EACH

Color/Finish:
PresGlo Orange

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bright, long-lasting colors provide quick identification when needed
  • High quality material that last
  • Used by professionals in surveying, construction, forestry, nursery, mining, geophysics and hardware and oil exploration
  • Easy to use
  • Temperature Resistance: -10° F
  • Roll Width: 1-3/16"

Documents

Specifications

Application: [Marking, Taping]

Color Finish: PresGlo Orange

Color Finish Category: Oranges

Length: 150 ft

Material: Plastic

Material Type: PVC

Thickness: 4.5 mil

Tool Type: Marking Tape

Type: PTFOG

UL Listed: No

Width: 1-3/16 in