1-3/16 in. x 150 ft. Flagging Tape in Pink Glo

You last purchased this on
 
Presco

1-3/16 in. x 150 ft. Flagging Tape in Pink Glo

This product requires certification to purchase.
Brand image
You last purchased this on
 
Presco

1-3/16 in. x 150 ft. Flagging Tape in Pink Glo

  • Fast #
  • Part #PTFPG
  • Item #5106983
  • Manufacturer Part #TFPG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pink Glo Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Non-flammable
  • Non-toxic
  • Requires Certification

Documents


Specifications

Application:
Marking, Taping
Color Finish Category:
Pinks
Color Finish Name:
Pink Glo
Length:
150 ft
Material:
Plastic
Material Type:
PVC
Thickness:
4.5 mil
Tool Type:
Marking Tape
UL Listed:
No
Width:
1-3/16 in