Presco 1-3/16 in. x 150 ft. Flagging Tape

PTFG737

Color Finish

Starting at $2.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bright, long-lasting colors
  • Easy to use
  • High quality material that last
  • Presco roll flagging is the most asked for flagging by industry professionals in surveying, construction, forestry, nursery, mining, geophysics and hardware and oil exploration
  • Temperature resistance: -10° F

SPECIFICATIONS

Application
Marking, Taping
Color Finish
PresGlo Red
Length
150 ft
Material
Plastic
Material Type
PVC
Thickness
4.5 mil
Tool Type
Marking Tape
UL Listed
No
Width
1-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday