1-3/16 in. x 300 ft. Flagging Tape in Blue
1-3/16 in. x 300 ft. Flagging Tape in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High quality material that last
- Used by professionals in surveying, construction, forestry, nursery, mining, geophysics and hardware and oil exploration
- Bright, long-lasting colors provide quick identification when needed
- Roll Width: 1-3/16"
- Temperature Resistance: -10° F
- Easy to use
Documents
Specifications
- Application:
- Marking, Taping
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PVC
- OSHA:
- OSHA 1910.144(a);OSHA 1926-956(c)(1)
- Thickness:
- 2.5 mil
- UL Listed:
- No
- Width:
- 1-3/16 in