Presco

1-3/16 in. x 300 ft. Flagging Tape in Red

Part #PTFR  |  Manufacturer Part #TFR

Length:

300 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bright, long-lasting colors provide quick identification when needed
  • High quality material that last
  • Used by professionals in surveying, construction, forestry, nursery, mining, geophysics and hardware and oil exploration
  • Easy to use
  • Temperature Resistance: -10° F
  • Roll Width: 1-3/16"

Specifications

Application: [Marking, Taping]

Color Finish: Red

Color Finish Category: Reds

Length: 300 ft

Material: Plastic

Material Type: PVC

OSHA Specifications: OSHA 1910.144(a);OSHA 1926-956(c)(1)

Product Type: Flag Tape

Thickness: 2.5 mil

Tool Type: Marking Tape

UL Listed: No

Width: 1-3/16 in