Presco 100-Pack Wire Marking Flag

P4521737

Color Finish

Starting at $16.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flag is not wrapped and is strongly fastened to staff
  • Long-lasting material colors
  • Staff: 21" wire
  • Wind tear resistant for high performance

SPECIFICATIONS

Color Finish
Blue
Gauge
16
Height
15 in
Length
4 in
Material
Plastic, Steel
Material Type
PVC
Package Quantity
Pack of 100
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday