0 items

Presco 1000 ft. 5 Mil Underground Detectable Gas Tape in Yellow

PD105Y5737

Width

Starting at $41.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aluminum backing allows for easy locating with a non-ferrous locator
  • Conforms to APWA colors
  • Polyethylene, PVC and other non metallic pipe should never be installed without this marking tape
  • Properly installed, this tape helps avoid catastrophic accidents due to inaccurate digging
  • Used when non-metallic pipe is installed to allow locators to trace the pipeline in the future

SPECIFICATIONS

ANSI Specifications
ANSI Z535.1
Color Finish
Yellow
Length
1000 ft
Lettering
Caution Buried Gas Line Below
Material
Aluminum, Plastic
Material Type
Polyethylene
Temperature Range
-60 to 250 Deg F
Thickness
5 mil
UL Listed
No
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday