0 items

Presco 1000 ft. Non-Detectable Sewer Tape in Green

PND104G4737

Width

Starting at $49.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • APWA uniform color code
  • Exceeds all industry specifications
  • Long-lasting colors
  • Metal-free

SPECIFICATIONS

ANSI Specifications
ANSI Z535.1
Color Finish
Green
Length
1000 ft
Lettering
Caution Buried Sewer Line Below
Material
Plastic
Material Type
Polyethylene
Thickness
4 mil
UL Listed
No
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday