2 in. x 1000 ft. Underground Water Detectable Tape

Part #PD105B52737  |  Manufacturer Part #SD2105B52

Starting at
$ 51.62 EACH

Width

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used when non-metallic pipe is installed to allow locators to assist with tracing the pipeline in the future
  • Aluminum backing allows for easy locating with a loop metal locator
  • Properly installed, this tape helps avoid catastrophic accidents due to inaccurate digging
  • Polyethylene, PVC and other non metallic pipe should never be installed without this marking tape
  • Conforms to APWA colors

Specifications

ANSI Specifications: ANSI Z535.1

Application: [Water, Marking, Underground]

Color Finish: Blue

Length: 1000 ft

Lettering: Caution Buried Water Line Below

Material: [Aluminum, Plastic]

Material Type: Polyethylene

Thickness: 5 mil

Tool Type: Marking Tape

Width: 2 in