Presco

1000 ft. x 6 in. Underground Detectable Warning Tape

Part #PD6105PP1151776  |  Item #5113264  |  Manufacturer Part #D6105PP115-1776

$ 285.30 EACH

Length:

1000 ft
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  4
  • Pallet:  32
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Durable construction
  • Permanently imprinted
  • APWA uniform color code
  • Endures temperatures from -60° F to 250° F
  • Made in the USA

Specifications

ANSI Specifications: ANSI Z535.1

Application: [Marking, Taping, Underground]

Color Finish: Purple

Length: 1000 ft

Lettering: Caution Buried Reclaimed Water Line Below

Material: [Aluminum, Plastic]

Material Type: Polyethylene

Thickness: 5 mil

Tool Type: Marking Tape

UL Listed: No

Width: 6 in