12 ga. 2500 ft. Tracer Wire in Green

You last purchased this on
 
Presco

12 ga. 2500 ft. Tracer Wire in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Presco

12 ga. 2500 ft. Tracer Wire in Green

  • Fast #
  • Part #P746420547
  • Item #9530994
  • Manufacturer Part #746420547
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Perfect Balance Between Tensile Strength, Ductility, and Brittleness
  • Has up to 7X (or 700%) the break load ofCopper
  • Designed for directionalboring or pipe bursting using 1 wire
  • Significantly Lower in Cost and Great Price Stability
  • Most Durable Tracer Wire on the Market
  • High-Density, HMWPE Insulation, and Direct Burial Rated
  • Corrosion Resistant Properties of Copper
  • Requires Certification

Documents


Specifications

Application:
Irrigation, Utilities
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Greens
Color Finish Name:
Green
Gauge (metal):
12 ga
Indoor Outdoor:
Outdoor
Length:
2500 ft
Material:
Cast Carbon Steel
Product Type:
Tracer Wire
Weight:
80 lb
Wire Gauge (AWG):
12 ga