2 in. x 150 ft. 4 Mil Danger Barrier Tape in Red
2 in. x 150 ft. 4 Mil Danger Barrier Tape in Red
Package Quantity Info:
EA: 1 IP: 1 CA: 60 PT: 1800-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bright, high visibility colors
- Scratch resistant print
- Disposable marking solution
Specifications
- Color Finish Name:
- Red
- Length:
- 150 ft
- Lettering:
- Danger
- Material:
- Plastic
- Material Type:
- Polyethylene
- Thickness:
- 4 mil
- Width:
- 2 in