0 items

Presco 21 x 4 x 5 in. Wire Marking Flag 100 Pack

P452131700737

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
21 in
Length
4 in
Package Quantity
Pack of 100
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday