21 x 4 x 5 in. Wire Marking Flag in Presglo Green 100 Pack

You last purchased this on
 
Presco

21 x 4 x 5 in. Wire Marking Flag in Presglo Green 100 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Presco

21 x 4 x 5 in. Wire Marking Flag in Presglo Green 100 Pack

  • Fast #
  • Part #P4521GG
  • Item #7578862
  • Manufacturer Part #4521GG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PresGlo Green Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Wind tear resistant for high performance
  • Long-lasting colors
  • Flag is glued to staff, not wrapped
  • Requires Certification

Specifications

Color Finish Name:
PresGlo Green
Height:
21 in
Length:
4 in
Package Quantity:
Pack of 100
Width:
5 in