21 x 4 x 5 in. Wire Marking Flag in Presglo Pink 100 Pack

Part #P4521PGBK751  |  Item #7578858  |  Manufacturer Part #4521PGBK751

Color/Finish:
PresGlo Pink

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wire length 21 in
  • Presco high-quality solid and printed marking flags are ideal for above ground marking in a variety of industries
  • From utility construction to line locating, hardware to forestry, landscaping and lawn care to pet containment
  • These flags ensure consistent community- cation and long-lasting visibility for your project

Documents

Specifications

Color Finish: PresGlo Pink

Color Finish Category: Pinks

Height: 4 in

Length: 4 in

Material: Plastic

Material Type: PVC

Package Quantity: Pack of 100

Type: [Solid, Printed]

Width: 5 in