0 items

Presco 3 in. 2 mil Caution Barrier Tape

PB32Y13737

Length

Starting at $8.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bright, high visibility colors
  • Disposable marking solution
  • Scratch resistant print

SPECIFICATIONS

Color Finish
Yellow
Length
1000 ft
Lettering
Caution
Material
Plastic
Material Type
Polyethylene
OSHA Specifications
OSHA 1910.144
Thickness
2 mil
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday