3 in. x 1000 ft. 4 Mil Danger Barrier Tape in Red
3 in. x 1000 ft. 4 Mil Danger Barrier Tape in Red
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Bright, high visibility colors
- Scratch resistant print
- Disposable marking solution
Specifications
- Color Finish Name:
- Red
- Length:
- 1000 ft
- Lettering:
- Danger
- Material:
- Plastic
- Material Type:
- Polyethylene
- Thickness:
- 4 mil
- Width:
- 3 in