3 in. x 1000 ft. 5 Mil Underground Detectable Storm Drain Tape in Green

You last purchased this on
 
Presco

3 in. x 1000 ft. 5 Mil Underground Detectable Storm Drain Tape in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Presco

3 in. x 1000 ft. 5 Mil Underground Detectable Storm Drain Tape in Green

  • Fast #
  • Part #PSD3105G1054
  • Item #5106963
  • Manufacturer Part #SD3105G1054
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Permanently imprinted
  • APWA uniform color code
  • Durable construction
  • Made in the USA
  • Endures temperatures from -60° F to 250° F
  • Requires Certification

Specifications

ANSI:
ANSI Z535.1
Application:
Marking, Taping, Underground, Storm Drainage
Color Finish Name:
Green
Length:
1000 ft
Lettering:
Caution Buried Storm Drain Line Below
Material:
Aluminum, Plastic
Material Type:
Polyethylene
Thickness:
5 mil
Tool Type:
Marking Tape
UL Listed:
No
Width:
3 in