3 in. x 1000 ft. Non-Detectable Gas Tape in Yellow

You last purchased this on
 
Presco

3 in. x 1000 ft. Non-Detectable Gas Tape in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Presco

3 in. x 1000 ft. Non-Detectable Gas Tape in Yellow

  • Fast #
  • Part #PND3104Y5
  • Item #5106876
  • Manufacturer Part #ND3104Y5
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Long-lasting colors
  • APWA uniform color code
  • Metal-free
  • Exceeds all industry specifications
  • Requires Certification

Specifications

ANSI:
ANSI Z535.1
Application:
Marking, Taping, Gas
Color Finish Name:
Yellow
Length:
1000 ft
Lettering:
Caution Buried Gas Line Below
Material:
Plastic
Material Type:
Polyethylene
Thickness:
4 mil
Tool Type:
Marking Tape
UL Listed:
No
Width:
3 in