3 in. x 1000 ft. Non Detectable Water Marking Tape in Blue
3 in. x 1000 ft. Non Detectable Water Marking Tape in Blue
Package Quantity Info:
EA: 1 IP: 1 CA: 8 PT: 128-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long-lasting colors
- APWA uniform color code
- Metal-free
- Exceeds all industry specifications
Specifications
- ANSI:
- ANSI Z535.1
- Application:
- Underground
- Color Finish Name:
- Blue
- Length:
- 1000 ft
- Lettering:
- Caution Buried Water Line Below
- Material:
- Plastic
- Material Type:
- Polyethylene
- Number of Tools Included:
- 1
- Origin:
- Global
- Thickness:
- 4 mil
- Tool Type:
- Marking Tape
- UL Listed:
- No
- Width:
- 3 in