3 in. x 1000 ft. 2 mil Plastic Caution Cuidado Safety Barrier Tape in Yellow

You last purchased this on
 
Presco

3 in. x 1000 ft. 2 mil Plastic Caution Cuidado Safety Barrier Tape in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Presco

3 in. x 1000 ft. 2 mil Plastic Caution Cuidado Safety Barrier Tape in Yellow

  • Fast #
  • Part #PSB3102Y13
  • Item #7099536
  • Manufacturer Part #SB3102Y13
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Scratch resistant print
  • Bright and high visibility colors
  • Disposable, temporary and economical marking solution
  • Bold print
  • Requires Certification

Documents


Specifications

Application:
Safety
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Depth:
3 in
Height:
3 in
Length:
1000 ft
Lettering:
Caution Cuiado
Material:
Plastic
Material Type:
Polyethylene
OSHA:
OSHA 1910.144
Product Type:
Safety Barrier Tape
Size:
3 in x 1000 ft
Thickness:
2 mil
Width:
3 in