3 in. x 1000 ft. Red Barrier Tape - DANGER/PELIGRO

Part #PSB3102R174  |  Item #7099537  |  Manufacturer Part #SB3102R174

$ 16.47 EACH

Length:

1000 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Disposable marking solution
  • Bright, high visibility colors
  • Scratch resistant print

Documents

Specifications

Color Finish: Red

Color Finish Category: Reds

Length: 1000 ft

Lettering: Danger Peligro

Material: Plastic

Material Type: Polyethylene

Thickness: 2 mil

Width: 3 in