3 in. x 1000 ft. Underground Sewer Detectable Tape

You last purchased this on
 
Presco

3 in. x 1000 ft. Underground Sewer Detectable Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
Presco

3 in. x 1000 ft. Underground Sewer Detectable Tape

  • Fast #
  • Part #PSD3105G4
  • Item #5106951
  • Manufacturer Part #SD3105G4
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Aluminum backing allows for easy locating with a loop metal locator
  • Properly installed, this tape helps avoid catastrophic accidents due to inaccurate digging
  • Used when non-metallic pipe is installed to allow locators to assist with tracing the pipeline in the future
  • Conforms to APWA colors
  • Polyethylene, PVC and other non metallic pipe should never be installed without this marking tape
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z535.1
Application:
Underground
Color Finish Category:
Greens
Color Finish Name:
Green
Length:
1000 ft
Lettering:
Caution Buried Sewer Line Below
Material:
Aluminum Foil, Plastic
Material Type:
Polyester, Polyethylene
Number of Tools Included:
1
Origin:
Global
Temperature Range:
-60 to 250 Deg F
Thickness:
5 mil
Tool Type:
Marking Tape
UL Listed:
No
Width:
3 in