3 in. x 1000 ft. Yellow Barricade Tape - CAUTION

Part #PB3104Y16  |  Item #5106882  |  Manufacturer Part #B3104Y16

$ 34.35 EACH

Color/Finish:
Yellow

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Presco barricade tape is recognized worldwide as the preferred co-extruded polyethylene tape for marking danger areas and special instruction
  • Among its many satisfied customers are professionals in the fields of law enforcement, safety, construction, painting, mining, hardware, and utilities

Documents

Specifications

Application: Safety

Color Finish: Yellow

Color Finish Category: Yellows

Length: 1000 ft

Lettering: Caution

Material: Plastic

Material Type: Polyethylene

Thickness: 4 mil

Width: 3 in