3 in. x 1000 ft. Yellow Barricade Tape - DO NOT ENTER

Part #PB3104Y9  |  Item #5106986  |  Manufacturer Part #B3104Y9

$ 34.38 EACH

Color/Finish:
Yellow

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bright and high visibility colors
  • Scratch resistant print
  • Exceeds all industry specs

Documents

Specifications

Color Finish: Yellow

Color Finish Category: Yellows

Length: 1000 ft

Lettering: Caution Do Not Enter

Material: Plastic

Material Type: Polyethylene

OSHA Specifications: OSHA 1910.144;OSHA 1926-956

Thickness: 4 mil

Width: 3 in