3 in. x 500 ft. 7 Mil Caution Barrier Tape in Yellow
3 in. x 500 ft. 7 Mil Caution Barrier Tape in Yellow
Frequently Purchased Together
Product Details
- Scratch resistant print
- Bright and high visibility colors
- Disposable, temporary and economical marking solution
- Bold print
Documents
Specifications
- Color Finish Name:
- Yellow
- Length:
- 500 ft
- Lettering:
- Caution
- Material:
- Plastic
- Material Type:
- Polyethylene
- Thickness:
- 7 mil
- Width:
- 3 in