300 ft. x 3 in. 2 mil Caution Barrier Tape

Part #PB332Y13  |  Item #7099535  |  Manufacturer Part #B332Y13

$ 8.65 EACH
(Pricing is for 300 ft)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Disposable marking solution
  • Bright, high visibility colors
  • Scratch resistant print

Specifications

Color Finish: Yellow

Length: 300 ft

Lettering: Caution

Material: Plastic

Material Type: Polyethylene

OSHA Specifications: OSHA 1910.144

Thickness: 2 mil

Width: 3 in