Presco

4 in. x 1000 ft. Non-Detectable Electric Tape in Red

Part #PND4104R6  |  Manufacturer Part #ND4104R6

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal-free
  • Long-lasting colors
  • APWA uniform color code
  • Exceeds all industry specifications

Specifications

ANSI Specifications: ANSI Z535.1

Application: [Marking, Taping]

Color Finish: Red

Length: 1000 ft

Lettering: Caution Buried Electric Line Below

Material: Plastic

Material Type: Polyethylene

Thickness: 4 mil

Tool Type: Marking Tape

UL Listed: No

Width: 4 in