4 in. x 1000 ft. Non-Detectable Sewer Tape in Green

You last purchased this on
 
Presco

4 in. x 1000 ft. Non-Detectable Sewer Tape in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Presco

4 in. x 1000 ft. Non-Detectable Sewer Tape in Green

  • Fast #
  • Part #PND4104G4
  • Item #5106974
  • Manufacturer Part #ND4104G4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Long-lasting colors
  • APWA uniform color code
  • Metal-free
  • Exceeds all industry specifications
  • Requires Certification

Specifications

ANSI:
ANSI Z535.1
Application:
Marking, Taping, Sewer
Color Finish Name:
Green
Length:
1000 ft
Lettering:
Caution Buried Sewer Line Below
Material:
Plastic
Material Type:
Polyethylene
Thickness:
4 mil
Tool Type:
Marking Tape
UL Listed:
No
Width:
4 in