21 x 4 x 5 in. Plastic and Wire Marking Flag in Orange Glo (Pack of 100)
21 x 4 x 5 in. Plastic and Wire Marking Flag in Orange Glo (Pack of 100)
Frequently Purchased Together
Product Details
- Flag is glued to staff, not wrapped
- Wind tear resistant for high performance
- High-quality solid and printed marking flags are ideal for above ground marking in a variety of industries
- Other colors available are yellow, black, brown, silver, fluorescent lime, fluorescent pink, fluorescent green and clear
- Wire staff: 21" tall
- Custom logo and lettering available
- Durable 4"x5" single color flag with no markings
- Provide consistent communication and long-lasting visibility for your project
Documents
Specifications
- Application:
- Safety
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange Glo
- Gauge (metal):
- 16 ga
- Height:
- 21 in
- Length:
- 4 in
- Material:
- Plastic, Wire
- Material Type:
- PVC
- Package Quantity:
- Pack of 100
- Product Type:
- Vinyl Flag
- Size:
- 4 in x 5 in
- Waterworks Application:
- Locate
- Weight:
- 2.2 lb
- Width:
- 5 in