Presco

6 in. x 1000 ft. 5 Mil Underground Detectable Gas Tape in Yellow

Part #PSD6105Y5  |  Manufacturer Part #SD6105Y5

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used when non-metallic pipe is installed to allow locators to assist with tracing the pipeline in the future
  • Aluminum backing allows for easy locating with a loop metal locator
  • Properly installed, this tape helps avoid catastrophic accidents due to inaccurate digging
  • Polyethylene, PVC and other non metallic pipe should never be installed without this marking tape
  • Conforms to APWA colors

Specifications

ANSI Specifications: ANSI Z535.1

Application: [Marking, Taping, Gas, Underground]

Color Finish: Yellow

Length: 1000 ft

Lettering: Caution Buried Gas Line Below

Material: [Aluminum, Plastic]

Material Type: Polyethylene

Temperature Range: -60 to 250 Deg F

Thickness: 5 mil

Tool Type: Marking Tape

Type: PSD6105Y5

UL Listed: No

Width: 6 in