6 in. x 1000 ft. Non Detectable Water Tape in Blue

You last purchased this on
 
Presco

6 in. x 1000 ft. Non Detectable Water Tape in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Presco

6 in. x 1000 ft. Non Detectable Water Tape in Blue

  • Fast #
  • Part #PND6104B52
  • Item #5106917
  • Manufacturer Part #ND6104B52
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Long-lasting colors
  • APWA uniform color code
  • Metal-free
  • Exceeds all industry specifications
  • Requires Certification

Specifications

ANSI:
ANSI Z535.1
Application:
Underground
Color Finish Name:
Blue
Length:
1000 ft
Lettering:
Caution Buried Water Line Below
Material:
Plastic
Material Type:
Polyethylene
Number of Tools Included:
1
Origin:
Global
Thickness:
4 mil
Tool Type:
Marking Tape
UL Listed:
No
Width:
6 in