Marking and Underground Green 1000 ft. Adhesive Tape
Marking and Underground Green 1000 ft. Adhesive Tape
Frequently Purchased Together
Product Details
- Permanently imprinted
- APWA uniform color code
- Durable construction
- Made in the USA
- Endures temperatures from -60° F to 250° F
Specifications
- ANSI:
- ANSI Z535.1
- Application:
- Marking, Underground
- Color Finish Name:
- Green
- Length:
- 1000 ft
- Lettering:
- Caution Buried Force Main Below
- Material:
- Aluminum, Plastic
- Material Type:
- Polyethylene
- Thickness:
- 5 mil
- Tool Type:
- Marking Tape
- UL Listed:
- No
- Width:
- 6 in