Presco Marking Flag with Logo in Blue

P4521BGW751

Color Finish

(Pricing is for PresGlo Blue/White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Flag is glued to staff, not wrapped
  • Long-lasting colors
  • Staff: 21" wire
  • Wind tear resistant for high performance

SPECIFICATIONS

Color Finish
PresGlo Blue/White
Gauge
16
Height
21 in
Length
4 in
Lettering
Ferguson®
Material
Plastic, Steel
Material Type
PVC
Package Quantity
Pack of 100
Width
5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday