4 in. Non-Detectable Underground Marking Tape

Part #PB6104G2264  |  Manufacturer Part #ND4104B52

Starting at
$ 50.71 EACH

Width

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal-free
  • Long-lasting colors
  • APWA uniform color code
  • Exceeds all industry specifications

Documents

Specifications

ANSI Specifications: ANSI Z535.1

Application: Underground

Color Finish: Blue

Color Finish Category: Blues

Length: 1000 ft

Lettering: Caution Buried Water Line Below

Material: Plastic

Material Type: Polyethylene

Number of Tools Included: 1

Thickness: 4 mil

Tool Type: Marking Tape

UL Listed: No

Width: 4 in